
Flat End Plate, 71.87 in. H x 17.87 in. W, Steel
Mfr # UHDM7218EPA
Zoro # G110893148
product price: $537.99
/eaKey Features
Dimension
71.87 in. H x 17.87 in. W
Height
71.87 in
Width
17.87 in
Material
Steel
Color
Gray/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHDM7218EPA
Zoro #
G110893148
UPC #
62398041062
Country of Origin
Canada
Dimensions
Dimension
71.87 in. H x 17.87 in. W
Height
71.87 in
Width
17.87 in
Details
Item
Flat End Plate
Material
Steel
Color
Gray/White
Finish
Powder Coated
NEMA Enclosure Type
NEMA 12
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards.
Additional Description
Flat End Plate - 72 x 18 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.