Handle Electrical Enclosure, 36 in H, 10 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW363010SSHK

  • Zoro # G616282446


product price:  $2,664.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Cover Style
Solid
Enclosure Material
Stainless Steel
Closure Method
Handle
Nominal Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW363010SSHK
Zoro #
G616282446
UPC #
623980101163
Country of Origin
Canada

Dimensions

Nominal Height
36 in
Overall Height
36 in
Nominal Depth
10 in
Nominal Width
30 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Height
33 in
Overall Depth
10 in
Overall Width
30 in
Panel Width
27 in

Details

Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Cover Style
Solid
Enclosure Material
Stainless Steel
Closure Method
Handle
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Color
Silver
IP Rating
IP66
Item
Electrical Enclosure
Cover Closure Type
Hinged
Finish
Smooth Brushed
Compatible Panel Model Number
18P3327
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.