Handle Electrical Enclosure, 36 in H, 16 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW363016SSHK

  • Zoro # G616282354


product price:  $3,238.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Nominal Depth
16 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
IP Rating
IP66
Nominal Width
30 in
Nominal Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW363016SSHK
Zoro #
G616282354
UPC #
623980101279
Country of Origin
Canada

Dimensions

Nominal Depth
16 in
Nominal Width
30 in
Nominal Height
36 in
Overall Height
36 in
Panel Height
33 in
Overall Depth
16 in
Overall Width
30 in
Panel Width
27 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
IP Rating
IP66
Item
Electrical Enclosure
Color
Silver
Cover Closure Type
Hinged
Cover Style
Solid
Finish
Smooth Brushed
Enclosure Material
Stainless Steel
Closure Method
Handle
Mounting
Wall
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Compatible Panel Model Number
18P3327
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.