Handle Electrical Enclosure, 36 in H, 8 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW36308SSHK

  • Zoro # G916282405


product price:  $2,507.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Stainless Steel
Color
Silver
Nominal Width
30 in
IP Rating
IP66
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW36308SSHK
Zoro #
G916282405
UPC #
623980101101
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Overall Height
36 in
Nominal Height
36 in
Nominal Depth
8 in
Overall Depth
8 in
Panel Height
33 in
Cover Material Thickness
14 ga
Panel Width
27 in
Body Material Thickness
14 ga
Overall Width
30 in

Details

Enclosure Material
Stainless Steel
Color
Silver
IP Rating
IP66
Cover Style
Solid
Closure Method
Handle
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Item
Electrical Enclosure
Finish
Smooth Brushed
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
18P3327
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.