Handle Electrical Enclosure, 48 in H, 10 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW483610SSHK

  • Zoro # G916282382


product price:  $3,683.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW483610SSHK
Zoro #
G916282382
UPC #
623980101187
Country of Origin
Canada

Dimensions

Overall Height
48 in
Nominal Height
48 in
Nominal Width
36 in
Nominal Depth
10 in
Overall Depth
10 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Height
45 in
Overall Width
36 in
Panel Width
33 in

Details

Item
Electrical Enclosure
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
IP Rating
IP66
Finish
Smooth Brushed
Closure Method
Handle
Enclosure Material
Stainless Steel
Cover Style
Solid
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
18P4533
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.