Handle Electrical Enclosure, 60 in H, 12 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW603612SSHK

  • Zoro # G216282396


product price:  $4,358.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Nominal Width
36 in
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW603612SSHK
Zoro #
G216282396
UPC #
623980101255
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Overall Height
60 in
Nominal Height
60 in
Nominal Depth
12 in
Panel Height
57 in
Overall Depth
12 in
Body Material Thickness
14 ga
Panel Width
33 in
Overall Width
36 in
Cover Material Thickness
14 ga

Details

Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Finish
Smooth Brushed
IP Rating
IP66
Item
Electrical Enclosure
Cover Closure Type
Hinged
Cover Style
Solid
Color
Silver
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
18P5733

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.