Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 60 in H, 17 in D, 48 in W, 12, Steel

  • Mfr # 1422B16F

  • Zoro # G916282603


product price: $3,327.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Enclosure Material
Steel
Color
Gray
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Nominal Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422B16F
Zoro #
G916282603
UPC #
623980399409
Country of Origin
Canada

Dimensions

Nominal Width
48 in
Nominal Depth
17 in
Nominal Height
60 in
Overall Height
60.13 in
Overall Width
48.06 in
Overall Depth
16.69 in
Panel Height
56 in
Panel Width
44 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosure
Enclosure Material
Steel
Color
Gray
IP Rating
IP54
Finish
ANSI 61 Powder Coated
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
Includes
Removable Inner Panel
Cover Style
Solid
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.