Handle Electrical Enclosure, 60 in H, 19 in D, 60 in W, 12, 13, 3R, 4, Steel
Mfr # HN4FM606018
Zoro # G116282434
product price:Â $5,315.99
/eaKey Features
IP Rating
IP66
Overall Height
60.13 in
Color
Gray
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4FM606018
Zoro #
G116282434
UPC #
623980142111
Country of Origin
Canada
Dimensions
Overall Height
60.13 in
Nominal Width
60 in
Nominal Height
60 in
Nominal Depth
19 in
Overall Depth
18.69 in
Body Material Thickness
12 ga
Panel Height
56 in
Panel Width
56 in
Overall Width
60.06 in
Details
Item
Electrical Enclosure
IP Rating
IP66
Color
Gray
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Cover Style
Solid
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.