Handle Electrical Enclosure, 72 in H, 19 in D, 72 in W, 12, 13, 3R, 4, Steel
Mfr # HN4FM727218
Zoro # G816282444
product price:Â $5,889.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
19 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FM727218
Zoro #
G816282444
UPC #
623980142135
Country of Origin
Canada
Dimensions
Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
19 in
Overall Height
72.13 in
Body Material Thickness
12 ga
Panel Width
68 in
Overall Depth
18.69 in
Overall Width
72.06 in
Panel Height
68 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Handle
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Includes
Removable Inner Panel
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.