Latches Electrical Enclosure, 10 in H, 4 in D, 8 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ1084SS

  • Zoro # G616282514


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth Brushed
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Overall Height
10 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ1084SS
Zoro #
G616282514
UPC #
623980190549
Country of Origin
Canada

Dimensions

Overall Height
10 in
Nominal Width
8 in
Nominal Depth
4 in
Nominal Height
10 in
Overall Width
8 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Panel Width
6.88 in
Panel Height
8.75 in
Overall Depth
4 in

Details

Finish
Smooth Brushed
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Includes
Removable Galvanized Inner Panel
Item
Electrical Enclosure
Closure Method
Latches
Cover Style
Solid
IP Rating
IP66
Cover Closure Type
Hinged
Enclosure Material
Stainless Steel
Mounting
Wall
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.