Latches Electrical Enclosure, 10 in H, 4 in D, 8 in W, 12, 13, 3R, 4, Steel
Mfr # EJ1084
Zoro # G116282458
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Finish
ANSI 61 Smooth
Cover Style
Solid
Nominal Width
8 in
Closure Method
Latches
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ1084
Zoro #
G116282458
UPC #
623980357720
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Overall Height
10 in
Nominal Height
10 in
Nominal Depth
4 in
Panel Width
6.88 in
Body Material Thickness
16 ga
Overall Width
8 in
Cover Material Thickness
16 ga
Panel Height
8.75 in
Overall Depth
4 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.