Latches Electrical Enclosure, 14 in H, 8 in D, 12 in W, 12, 13, 3R, 4, 4X, Aluminum
Mfr # EJ14128AL
Zoro # G716282483
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
IP Rating
IP66
Includes
Removable Galvanized Inner Panel
Finish
Unfinished
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ14128AL
Zoro #
G716282483
UPC #
623980059341
Country of Origin
Canada
Dimensions
Nominal Height
14 in
Nominal Width
12 in
Nominal Depth
8 in
Overall Height
14 in
Overall Width
12 in
Panel Height
12.75 in
Panel Width
10.88 in
Overall Depth
8 in
Details
Color
Silver
Item
Electrical Enclosure
IP Rating
IP66
Includes
Removable Galvanized Inner Panel
Finish
Unfinished
Enclosure Material
Aluminum
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Style
Solid
Closure Method
Latches
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.