Latches Electrical Enclosure, 14 in H, 8 in D, 12 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ14128LG

  • Zoro # G916282474


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Enclosure Material
Steel
Overall Height
14 in
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ14128LG
Zoro #
G916282474
UPC #
623980059051
Country of Origin
Canada

Dimensions

Nominal Width
12 in
Overall Height
14 in
Nominal Depth
8 in
Nominal Height
14 in
Cover Material Thickness
16 ga
Panel Width
10.88 in
Panel Height
12.75 in
Body Material Thickness
16 ga
Overall Width
12 in
Overall Depth
8 in

Details

Enclosure Material
Steel
Cover Style
Solid
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
Closure Method
Latches
Mounting
Wall
Color
Gray
Includes
Removable Galvanized Inner Panel
IP Rating
IP66
Finish
RAL 7035 Light Gray
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.