Latches Electrical Enclosure, 16 in H, 6 in D, 10 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ16106LG

  • Zoro # G516282492


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Closure Method
Latches
Enclosure Material
Steel
Nominal Height
16 in
Finish
RAL 7035 Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ16106LG
Zoro #
G516282492
UPC #
623980059075
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
16 in
Overall Height
16 in
Nominal Depth
6 in
Overall Depth
6 in
Overall Width
10 in
Panel Height
14.75 in
Cover Material Thickness
16 ga
Panel Width
8.88 in
Body Material Thickness
16 ga

Details

Closure Method
Latches
Enclosure Material
Steel
Item
Electrical Enclosure
Finish
RAL 7035 Light Gray
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Cover Closure Type
Hinged
Includes
Removable Galvanized Inner Panel
IP Rating
IP66
Color
Gray
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Style
Solid
Mounting
Wall
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.