Latches Electrical Enclosure, 16 in H, 8 in D, 14 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ16148SS

  • Zoro # G616282484


product price:  $852.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Nominal Width
14 in
Enclosure Material
Stainless Steel
Nominal Height
16 in
Closure Method
Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ16148SS
Zoro #
G616282484
UPC #
623980173474
Country of Origin
Canada

Dimensions

Nominal Width
14 in
Nominal Height
16 in
Overall Height
16 in
Nominal Depth
8 in
Body Material Thickness
16 ga
Overall Depth
8 in
Panel Height
14.75 in
Overall Width
14 in
Panel Width
12.88 in
Cover Material Thickness
16 ga

Details

Item
Electrical Enclosure
Mounting
Wall
Enclosure Material
Stainless Steel
Closure Method
Latches
IP Rating
IP66
Includes
Removable Galvanized Inner Panel
Finish
Smooth Brushed
Cover Style
Solid
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.