Latches Electrical Enclosure, 6 in H, 4 in D, 4 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # EJ644SS
Zoro # G016282367
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Closure Method
Latches
Cover Style
Solid
Finish
Smooth Brushed
Enclosure Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ644SS
Zoro #
G016282367
UPC #
623980190518
Country of Origin
Canada
Dimensions
Nominal Depth
4 in
Nominal Height
6 in
Overall Height
6 in
Nominal Width
4 in
Overall Width
4 in
Panel Width
2.88 in
Panel Height
4.88 in
Cover Material Thickness
16 ga
Overall Depth
4 in
Body Material Thickness
16 ga
Details
Closure Method
Latches
Cover Style
Solid
Finish
Smooth Brushed
Enclosure Material
Stainless Steel
Color
Silver
Includes
Removable Galvanized Inner Panel
Cover Closure Type
Hinged
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.