Latches Electrical Enclosure, 8 in H, 4 in D, 8 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ884

  • Zoro # G416282363


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Closure Method
Latches
Color
Gray
Cover Style
Solid
Finish
ANSI 61 Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ884
Zoro #
G416282363
UPC #
623980357706
Country of Origin
Canada

Dimensions

Nominal Depth
4 in
Overall Height
8 in
Nominal Width
8 in
Nominal Height
8 in
Body Material Thickness
16 ga
Overall Depth
4 in
Panel Width
6.88 in
Panel Height
6.75 in
Cover Material Thickness
16 ga
Overall Width
8 in

Details

Cover Closure Type
Hinged
Closure Method
Latches
Color
Gray
Cover Style
Solid
Finish
ANSI 61 Smooth
NEMA Enclosure Rating
12, 13, 3R, 4
Includes
Removable Galvanized Inner Panel
Mounting
Wall
Item
Electrical Enclosure
IP Rating
IP66
Enclosure Material
Steel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products