Hammond Mfg.
N1 Enclosure w/Panel, 8 x 8 x 6, Steel/Gray
Mfr # N1J886
Zoro # G910890408
Free Shipping & Returns
$80.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Depth 6
- Material Steel
- Color Gray
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 16 x 12 x 8, Steel/Gray (1418B8)
- HAMMOND MFG. N4, 12 J Box Hinged, 8x8x4, Steel/Gray (HJ884HLP)
- HAMMOND MFG. 8 W x 6 D Enclosure (HJ1086HLP)
- HAMMOND MFG. Type 3R CT Cabinet, 36x30x11, Steel/Gray (HCT363011H)
- HAMMOND MFG. N4, 12 Eclipse Junior Enclosure with Panel, 4 x 4 x 4, Steel/Gray (EJ444)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 12, Steel/Lt. Gray (EN4SD603612LG)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806G)
- Hammond Mfg. Electrical Enclosures