Shop All Electrical Enclosures
Hammond Mfg.
N4, 12 J Box Hinged, 8x8x4, Steel/Gray
Mfr # HJ884HLP
Zoro # G910888580
product price: $75.62
/ea
Free Shipping & Returns
$75.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Depth 4
- Material Steel
- Color Gray
- Standards UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Product Information
- Brand Hammond Mfg.
- MFR # HJ884HLP
- Zoro # G910888580
- UPC # 62398087908
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Width | 8 |
Depth | 4 |
Length | 8 |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 12, Steel/Lt. Gray (EN4SD603612LG)
- HAMMOND MFG. N12 Two Door Eclipse encl., 36 x 48 x 12, Steel/Gray (EN4TD364812GY)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 36 x 36 x 12, Steel/Gray (1418LL12)
- HAMMOND MFG. N4, 12 Eclipse encl., 72 x 36 x 16, Steel/Gray (EN4SD723616GY)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 24 x 24 x 8, Steel/Gray (1418J8)
- HAMMOND MFG. N1 Screw Cover, 12 x 12 x 8, Steel/Gray (CS12128)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- Hammond Mfg. Electrical Enclosures