Hammond Mfg.
Type 3R Meter 2 Dr Cabinet, 36x36x12, Steel/Gray
Mfr # C3RMC363612
Zoro # G610891538
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Key Features
- Width 36
- Depth 12
- Material Steel
- Color Gray
- Standards CSA Approved, Type 12 or 3R To meet 3R, drain hole must be drilled in bottom of enclosure; To meet 3R, drain hole must be drilled in bottom of enclosure; Complies with NEMA Type 12 or 3R IEC 60529, IP54 or IP24; NEMA Type 12 or 3R; IEC 60529, IP54 or IP24
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- MERSEN Glass Fuse, SMF Series, Time-Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- HAMMOND MFG. Type 3R Screw Cover, 12 x 12 x 8, Steel/Gray (C3R12128SC)
- HAMMOND MFG. N4, 12 J Box Hinged, 12x12x6, Steel/Gray (HJ12126HLP)
- HAMMOND MFG. N12 Two Door Eclipse encl., 36 x 48 x 12, Steel/Gray (EN4TD364812GY)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 36 x 36 x 12, Steel/Gray (1418LL12)
- HAMMOND MFG. N4, 12 Eclipse encl., 72 x 36 x 16, Steel/Gray (EN4SD723616GY)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 12, Steel/Lt. Gray (EN4SD603612LG)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- Hammond Mfg. Electrical Enclosures