
Pole Mount Kit
Mfr # PMB5057KIT3
Zoro # G215246290
product price: $26.79
/eaKey Features
Material
Stainless Steel
Finish
Unfinished
Compatible with Series
1556, 1557
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Accessory Type
Pole Mount Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMB5057KIT3
Zoro #
G215246290
UPC #
623980987095
Country of Origin
Canada
Dimensions
Overall Length
3.46 in
Overall Height
1.85 in
Overall Width
3.46 in
Details
Item
Pole Mount Kit
Material
Stainless Steel
Finish
Unfinished
Compatible with Series
1556, 1557
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Accessory Type
Pole Mount Kit
Compatible with Manufacturer Model Number
1556D, 1556DA, 1557D, 1557DA
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Compatible Manufacturer Part Number
1556D, 1556DA, 1557D, 1557DA
Compatible with Mfr. Model No.
1556D, 1556DA, 1557D, 1557DA
For Use with Mfr Model Number
1556D, 1556DA, 1557D, 1557DA
Compatible Manufacturer Model Number
1556D, 1556DA, 1557D, 1557DA
For Use With Mfr. Model Number
1556D, 1556DA, 1557D, 1557DA
Application
Allows Select Hammond Enclosures to be Mounted Securely to a Pole
NEMA Enclosure Rating
No Enclosure
Compatible with Manufacturer Model No.
1556D, 1556DA, 1557D, 1557DA
Compatible Pump Manufacturer Part Number
1556D, 1556DA, 1557D, 1557DA
Compatible Mfr. Model Number
1556D, 1556DA, 1557D, 1557DA
Description
Pole Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.