Zoro Homepage

Replacement Filter 10 in.

  • Mfr # XFF10

  • Zoro # G710893715


product price: $51.95
/ea

Key Features

Dimension
10.748 in. H x 10.748 in. W
Height
10.748 in
Width
10.748 in
Standards
UR/CUR/CE approved fan motors; CSA listed on fan only.
Additional Description
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFF10
Zoro #
G710893715
UPC #
62398019084
Country of Origin
United States

Dimensions

Dimension
10.748 in. H x 10.748 in. W
Height
10.748 in
Width
10.748 in

Details

Item
Replacement Filter
Standards
UR/CUR/CE approved fan motors; CSA listed on fan only.
Additional Description
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.