Zoro Homepage

Replacement Filter 6 in.

  • Mfr # XFF6

  • Zoro # G410893749


product price: $41.55
/ea

Key Features

Dimension
6.693 in. H x 6.693 in. W
Height
6.693 in
Width
6.693 in
Standards
UR/CUR/CE approved fan motors; CSA listed on fan only.
Additional Description
Replacement Filter 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFF6
Zoro #
G410893749
UPC #
62398019083
Country of Origin
United States

Dimensions

Dimension
6.693 in. H x 6.693 in. W
Height
6.693 in
Width
6.693 in

Details

Item
Replacement Filter
Standards
UR/CUR/CE approved fan motors; CSA listed on fan only.
Additional Description
Replacement Filter 6"
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.