Screws Electrical Enclosure, 12 in H, 5 in D, 10 in W, 12, 13, Steel
Mfr # 1414SCK
Zoro # G616282699
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Steel
Nominal Height
12 in
Overall Height
12 in
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1414SCK
Zoro #
G616282699
UPC #
623980357003
Country of Origin
Canada
Dimensions
Nominal Height
12 in
Overall Height
12 in
Nominal Width
10 in
Nominal Depth
5 in
Cover Material Thickness
14 ga
Overall Width
10 in
Panel Height
10.75 in
Body Material Thickness
16 ga
Overall Depth
5 in
Panel Width
8.87 in
Details
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Color
Gray
Cover Closure Type
Screw On
NEMA Enclosure Rating
12, 13
Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
IP Rating
IP54
Closure Method
Screws
Item
Electrical Enclosure
Environment - MERCH
Dust Tight
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.