
Screws Electrical Enclosures, 14.17 in H, 3.15 in D, 4.82 in W
Mfr # 1590Z164GY
Zoro # G110888960
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Nominal Width
4.82 in
Nominal Height
14.17 in
Nominal Depth
3.15 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1590Z164GY
Zoro #
G110888960
UPC #
62398013310
Country of Origin
India
Dimensions
Nominal Width
4.82 in
Nominal Height
14.17 in
Nominal Depth
3.15 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Black
Finish
Powder Coated
Mounting
Wall
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4, 4X, 6, 6P, 12, 13
IP Rating
IP68
Key Features
Cover Closure Type
Screw On
Enclosure Material
Aluminum
NEMA Enclosure Rating
NEMA 4, 4X, 6, 6P, 12, 13
Cover Style
Solid
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.