
Screws Electrical Enclosures, 5.51 in H, 3.54 in D, 5.51 in W
Mfr # 1590Z090GY
Zoro # G410889315
product price:Â $63.99
/eaKey Features
Nominal Width
5.51 in
Nominal Height
5.51 in
Nominal Depth
3.54 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1590Z090GY
Zoro #
G410889315
UPC #
62398085041
Country of Origin
India
Dimensions
Nominal Width
5.51 in
Nominal Height
5.51 in
Nominal Depth
3.54 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
IP Rating
IP68
Enclosure Cover Type
Screw On
Material of Enclosure
Aluminum
Solid / Clear Cover
Solid
Key Features
Cover Style
Solid
Cover Closure Type
Screw On
Enclosure Material
Aluminum
NEMA Enclosure Rating
4X/6
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.