
Screws Electrical Enclosures, 7.87 in H, 3.15 in D, 7.87 in W
Mfr # R102-200-000
Zoro # G010888817
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.87 in
Nominal Height
7.87 in
Nominal Depth
3.15 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R102-200-000
Zoro #
G010888817
UPC #
62398094920
Country of Origin
Germany
Dimensions
Nominal Width
7.87 in
Nominal Height
7.87 in
Nominal Depth
3.15 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
IP Rating
IP66
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.