
Screws Electrical Enclosures, 9.45 in H, 2.36 in D, 6.3 in W, 4, 4X, 6, 6P, 12 & 13, Polycarbonate
Mfr # 1554VAL2GYSL
Zoro # G810887935
product price:Â $38.95
/eaKey Features
Nominal Width
6.3 in
Nominal Height
9.45 in
Nominal Depth
2.36 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1554VAL2GYSL
Zoro #
G810887935
UPC #
62398051391
Country of Origin
Canada
Dimensions
Nominal Width
6.3 in
Nominal Height
9.45 in
Nominal Depth
2.36 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Polycarbonate
Closure Method
Screws
Cover Closure Type
Flat
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Panel/PC Board/DIN Rail
Cover Style
Smoked
IP Rating
IP68
UL File
E65324
Flame Rating
UL94 V-0
Description
RAL7035 grey polycarb plastic watertight enclosure, smoked lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.