
Screws with Padlock Hasp Electrical Enclosures, 18 in H, 8 in D, 18 in W, 3R, Steel
Mfr # C3R18188SC
Zoro # G010888725
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
8 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C3R18188SC
Zoro #
G010888725
UPC #
62398036164
Country of Origin
Canada
Dimensions
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Lift Off
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
UL File
E65324
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.