
Screws with Padlock Hasp Electrical Enclosures, 72 in H, 5 in D, 8 in W, 1, Steel
Mfr # CST6203
Zoro # G510887969
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
72 in
Nominal Depth
5 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST6203
Zoro #
G510887969
UPC #
62398026343
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Nominal Height
72 in
Nominal Depth
5 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.