
Slotted 1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 36 in W
Mfr # EN4SD30368LG
Zoro # G010888527
product price:Â $650.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
36 in
Nominal Height
30 in
Nominal Depth
8 in
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD30368LG
Zoro #
G010888527
UPC #
62398006961
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
30 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Solid / Clear Cover
Solid
Standards
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Application
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.