
Top Hat Cable Module, 12 in. H x 72 in. W x 20 in. L, Steel
Mfr # HTH127220
Zoro # G410893367
product price: $1,522.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dimension
12 in. H x 72 in. W x 20 in. L
Height
12 in
Width
72 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTH127220
Zoro #
G410893367
UPC #
62398018808
Country of Origin
Canada
Dimensions
Dimension
12 in. H x 72 in. W x 20 in. L
Height
12 in
Width
72 in
Size
12 in x 72 in x 20 in (H x W x D)
Length
20 in
Details
Item
Top Hat Cable Module
Material
Steel
Color
Gray
Additional Description
TOP HAT 12IN - FITS 72WX20D
Features
Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.