1524ADH Sump Pump System, 14 gal Capacity, 4 in, 24 in L, 18 in Dia
- Mfr # 1524ADH
- Zoro # G404258776
product price:Â
$
73.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1524ADH
- Zoro #
- G404258776
- UPC #
- 721957013362
- Country of Origin
- United States
Description
Hancor's sump pump well is manufactured with a molded lid that incorporates the twist-lock mechanism, allowing easy entrance and a secure close to the sump well. The lid makes old rusted bolts a thing of the past. The well is molded from heavy-duty polyethylene for light weight and strength. It is completely corrosion proof and resistant to acid, alkali and frost. It will not crumble, break or rust. Three pre-formed inlet collars accept 4 in corrugated polyethylene drainage lines from inside the basement perimeter or floor drains. These lines snap on the collars quickly and easily. A molded-in panel on the side of the sump (which normally faces the basement footer) is designed for accepting the outside basement perimeter drainage line at the height desired.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.