
Black Nitrile Gloves, Exam Grade, Powder Free, 4 Mil, 100 Cases, Size M, 100000PK
Mfr # HC-NEBK40MD
Zoro # G522913878
product price: $12,339.99
/pk 100000, $0.12/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC-NEBK40MD
Zoro #
G522913878
UPC #
10195893715234
Country of Origin
China
Dimensions
Size
M
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam Grade
Series
NEBK40
Sterile/Non-Sterile
Non-Sterile
Description
When you need a great pair of gloves, you need the right combination of comfort, price, and performance. Our powder free black nitrile gloves have the comfortable design of classic latex with all the allergen-friendly benefits of 4 mil nitrile, and at a price that works for your budget. Nitrile is the ideal disposable glove material for anyone who has to handle hazardous chemicals. They’re also a great choice if you need allergen-friendly gloves, since they’re latex and powder free. When you buy our powder free nitrile gloves, you get 100 nitrile gloves per box with a 4 mil thickness, which offers just the right amount of protection and grip for most settings.And for those in a heavy duty or industrial setting who want disposable gloves that can keep up with the job, powder free black nitrile is our most professional and high-performing choice. Our black nitrile gloves are made in sizes small, medium, large, and extra large (XL), so you’ll be able to stock the right sizes for your entire team without spending a fortune. Our 4 mil gloves are just one of our great options for your essential work. Add a box or case to your cart today - we process all orders immediately, so you can get back to work knowing that the supplies you need are en route.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.