33 gal Trash Bags, 32.5 in x 40 in, Medium-Duty, .65 Mil, Black, 40 PK

  • Mfr # HAB 6FTL40

  • Zoro # G4185795


product price:Ā  $18.49
/pk 40, $0.46/ea

Key Features

Strength Rating
Medium-Duty
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Thickness
.65 Mil
Size
32.5 in x 40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HAB 6FTL40
Zoro #
G4185795
UPC #
41215111358
Country of Origin
United States

Dimensions

Thickness
.65 Mil
Size
32.5 in x 40 in
Width
32.5 in
Height
40 in

Details

Capacity
33 gal
Strength Rating
Medium-Duty
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Color
Black
Item
Trash Bags
Package Configuration
1 Roll of 40 Bags
Bags Per Roll
40
Application
Can Liner
Weight
2.8 lbs

Description

Handi-BagĀ® Super Value Pack, 33 gal, 0.65 mil, 32.5" x 40", Black, 40/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.