Shop HANDPOINT
See all product information
Create Account
Mens 6 in Composite Toe Work Boots-EH Safety Boots, KEVLAR Puncture Resistant, 14
- Mfr # 81N02-EE-14
- Zoro # G324156015
product price:Â
$
151.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Outsole Material
TPU
Upper Material
Nubuck
Toe Type
Composite Toe
Slip Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81N02-EE-14
- Zoro #
- G324156015
- UPC #
- 769890467873
- Country of Origin
- China
Dimensions
- Size
- 14
- Footwear Width
- Wide
Details
- Outsole Material
- TPU
- Upper Material
- Nubuck
- Toe Type
- Composite Toe
- Slip Resistant
- Yes
- Item
- 6" Composite Toe Work Boots
- Standards
- ASTM F2413-24
- Color
- Brown
Description
The 81N02 Mens 6-Inch Composite Toe Work Boots are designed to deliver advanced protection, superior comfort, and long-lasting durability for demanding industrial and outdoor work environments. Crafted from premium nubuck leather with water-resistant performance, these rugged work boots provide breathable comfort while standing up to heavy-duty daily wear. Featuring a lightweight composite safety toe and KEVLAR puncture-resistant midsole, the boots offer dependable protection against impact, crush injuries, and sharp workplace hazards while meeting Electrical Hazard (EH) safety requirements. The slip-resistant rubber outsole is engineered to resist heat, oil, acids, and electrical hazards while delivering reliable traction on slippery surfaces. Advanced PORON XRD cushioning absorbs over 90% of impact energy to reduce foot fatigue and improve all-day comfort, while the NANO footbed provides enhanced support and stability during long shifts. COOLMAX moisture-wicking technology helps regulate temperature and keeps feet cool, dry, and comfortable in active working conditions. Finished with a reinforced rubber toe cap for extra durability, heat-formed heel support, and a beveled heel for improved slip resistance, the 81N02 work boots are built for construction, warehouses, mechanics, farming, and industrial job sites.