Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-EH Safety Boots with KEVLAR Puncture Resistant Midsole, Brown, 8
- Mfr # 80N01BN-EE-8
- Zoro # G024156179
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2892-24
Footwear Width
Wide
Resists
Acid, Slip, Puncture
Outsole Material
TPU
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80N01BN-EE-8
- Zoro #
- G024156179
- UPC #
- 769890467057
- Country of Origin
- China
- Standards
- ASTM F2892-24
- Item
- 6" Soft Toe Work Boots
- Resists
- Acid, Slip, Puncture
- Outsole Material
- TPU
- Color
- Brown
- Material
- Crazy Horse Leather
- Electrical Hazard Rated
- Yes
- Toe Type
- Soft Toe
- Style Number
- 80N01BN
Dimensions
- Size
- 8
- Footwear Width
- Wide
Description
The 80N01BK Mens 6-Inch Soft Toe Work Boots are engineered for hardworking professionals who need dependable protection, durability, and all-day comfort on demanding job sites. Made from premium full-grain crazy horse leather with water-resistant performance, these rugged work boots are built to withstand harsh environments such as construction sites, warehouses, manufacturing plants, workshops, and industrial workplaces. Featuring a puncture-resistant KEVLAR midsole and Electrical Hazard (EH) protection that meets ASTM safety standards, these boots provide reliable workplace safety without sacrificing flexibility or comfort. The slip-resistant TPU outsole is designed to resist oil, abrasion, acids, and alkalis while delivering strong traction on slippery surfaces. Inside, PORON XRD anti-impact insoles help absorb shock and reduce foot fatigue during long shifts, while the breathable COOLMAX lining regulates temperature and wicks away moisture to keep feet cool, dry, and comfortable throughout the day. Combining advanced protection with durable performance and a comfortable fit, the 80N01BK work boots are built to handle tough jobs with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.