Shop HANDPOINT
See all product information
Mens Wheat Nubuck Leather Soft Toe Work Boots-Slip Resistant Casual Safety Shoes, 8.5
Mfr # 00094EE-8.5
Zoro # G024155868
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
8.5
Footwear Width
Wide
Material
Nubuck
Color
TAN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00094EE-8.5
Zoro #
G024155868
UPC #
795613824081
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Wide
Details
Material
Nubuck
Color
TAN
Description
The 00094 Mens Soft Toe Work Boots are built for durability, comfort, and reliable performance in demanding work environments. Made with premium wheat nubuck leather, these boots feature a reinforced soft toe and instep design that provides lightweight protection and long-lasting wear without sacrificing flexibility. The breathable mesh lining helps keep feet cool and dry throughout long workdays, while the cushioned PU insole and supportive rubber outsole reduce foot fatigue and improve comfort during prolonged standing or walking. Built with rugged Goodyear welt construction and double stitching, these work boots offer enhanced durability and stability for construction, warehouse, agriculture, landscaping, and industrial jobs. The slip-resistant and oil-resistant rubber outsole delivers dependable traction on wet and uneven surfaces, while Electrical Hazard (EH) protection provides added workplace safety in dry conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.