Acrylic Paint, 16 oz, Set of 6
- Mfr # 881-055
- Zoro # G5631632
product price:Â
$
68.15
/ea
Key Features
Color
Assorted
Recommended Grade
K+
Material
paint
Recommended Age
5+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881-055
- Zoro #
- G5631632
- UPC #
- 75176101356
- Country of Origin
- United States
- Color
- Assorted
- Recommended Grade
- K+
- Material
- paint
- Recommended Age
- 5+ Years
Description
High quality acrylic paint, the preferred choice for paint parties! Wide spectrum of colors can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Water based and Certified AP Non-Toxic. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.