Shop All Glues
Handy Art
Glue, White, 8 oz
Mfr # 1491-01
Zoro # G2875838
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 8 oz
- Weight 16.25 oz
- Includes 6 bottles of glue
Product Information
Dimensions
Container Size | 8 oz |
Details
Description
Handy Art® Black Glue can be used to create black outlines and as a contrast color on art and craft projects. Bonds to most porous and non-porous materials such as paper, fabric, wood and pottery. Handy Art® Black Glue is certified AP non-toxic. Sold as a pack of (6) 8oz. bottles of black glue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- FLEX SEAL Flex Paste 1 lb. Jar Black (PFSBLKR16)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Blue (398)
- DAP Spackling Paste, 1 qt, Tub, White (10204)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- STANLEY GLUE STICKS 0.5IN. CLR 1 (GS25DT)
- TITEBOND Instant Adhesive, Original Extend Series, Clear, 24 hr Full Cure, 0.14 fl oz, Tube (9104)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- GORILLA GLUE Gorilla Clearglue 4 Pk (4541702)
- Handy Art Glues