Zoro Homepage

Washable Finger Paint, Brown, 16 oz., 6PK

  • Mfr # 241050

  • Zoro # G504838380


product price: $25.69
/pk 6, $4.28/ea

Key Features

Size
(6) 16 oz.
Material
Finger Paint
Includes
6 bottles of paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241050
Zoro #
G504838380
UPC #
194629007189
Country of Origin
United States

Dimensions

Size
(6) 16 oz.

Details

Color
Brown
Material
Finger Paint
Includes
6 bottles of paint

Description

Handy Art Washable Finger Paint offers vibrant, fast drying color with a smooth and creamy texture. Never have little hands had so much fun and been so clean afterwards! Handy Art Washable Finger Paints are available in a variety of sizes and colors. Handy Art Washable Finger Paints are designed to wash out of most clothing with soap and cold water. Handy Art Washable Finger Paints are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.