Washable Glitter Glue, 8 oz., Green, PK6
- Mfr # 146045
- Zoro # G4851204
product price:Â
$
27.79
/pk of 6, $4.63/ea
Key Features
Recommended Grade
Grade PK+
Material
Adhesive, Plastic
Includes
6 - 8 oz. bottles of glitter glue
Recommended Age
4+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146045
- Zoro #
- G4851204
- UPC #
- 194629105137
- Country of Origin
- United States
Details
- Color
- Green
- Recommended Grade
- Grade PK+
- Material
- Adhesive, Plastic
- Includes
- 6 - 8 oz. bottles of glitter glue
- Recommended Age
- 4+ Years
Description
Combines glitter with glue for less mess while adding sparkle, shimmer and shine to all your art and craft projects! Use alone or as a decorative adhesive on cards, masks, wood crafts, scrapbooking, fabric, glass, felt and more. Bonds to most porous and non-porous materials. Washes out of most fabrics. Water based and Certified AP Non-Toxic. Includes 8 ounces. Sold as a pack of 6 bottles of glitter glue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.