
The NO STUD DIY TV mount that hangs any TV in minutes, HangSmartTV (Discontinued)
- Mfr # HSTV100
- Zoro # G714811876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTV100
Zoro #
G714811876
UPC #
196852718061
Country of Origin
China
Dimensions
Width
2.75 in.
Depth
0.5 In
Length
2.75 in.
Details
Color
Black
Material
Plastic
Includes
Wall mount X2, Tv Hooks X2, Nails X8, Screws & fasteners (for all standard Tv sizes and mounting holes), VESA standard color guide with built in leveler (made to easily reference your Tv screw holes and Wall placement)
Description
HangSmart TV is a FULLY DIY NO STUD MOUNT that can hang almost any flat screen LED or curved for certain tv's in just a few minutes. Our patented design allows you to hold up to 150 lbs or 100 TV. HangSmart TV can be applied directly onto a drywall of any size using nails only! You can also install Hangsmart TV onto plaster walls. Additionally, you can use the middle holes to install HangSmart TV onto brick, cement, or concrete walls using the included screw in the box. With HangSmart TV, you no longer need to hire a handyman, find the studs, create major damage in your walls, and spend absurd amounts of money just to hang your TV. HangSmart TV consists of two individual mounts included in each box that make it EXTREMELY EASY for you to hang any TV up to 150 lbs, completely DIY. We provide our unique color coded ruler that requires absolutely NO MEASURING. You simply take the ruler to the back of your TV and match the standard TV input holes to the color on your ruler. You then take the colored ruler and place it on the wall. You place the mount over the color that matched your TV and hammer in your nails. IT'S THAT EASY! HangSmart TV can be applied to any size drywall or plaster walls. You can also mount it to brick, cement, and concrete using the 3 middle holes and screws provided in the box. HangSmart is made of the highest grade nylon material which allows for it to be flexible creating pressure 90 degrees to the ground. See the video for step by step instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.