Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 12 CFM, 12 Watts

  • Mfr # SMM6-6F

  • Zoro # G3107081


product price: $3,720.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
12.0 to 40.4
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMM6-6F
Zoro #
G3107081
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
11 in
Height (In.)
32 in
Overall Height
32 3/8 in
Overall Width
133 mm
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Overall Depth
5 1/4 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
12.0 to 40.4
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
Inlet/Outlet (In.)
3/4 in
Features
Digital Purge Control
Max. Pressure (PSI)
200 psi
Watts
12 W
Includes
Auto Drain, Oil Removal Prefilter
Filter
Grade 5 Coalescing
Type
Membrane
Series
SweepSaver
Item
Membrane Air Dryer
Max. Inlet Temp. (Deg. F)
150 Degrees F
Max. Ambient Temp. (F)
150 Degrees F
Finish
Powder Coated
Standards
ISO 8573-1 Class 1.2.1
Weight
79 kg
Minimum Flow Rate
12 cfm
Drain Type
Automatic
Number of Air Outlets
1
Dew Point
40 Degrees F
Maximum Operating Temperature
150 Degrees F
Filtered Substance
Air, Water Vapor
Maximum Ambient Temperature
150 Degrees F
Maximum Operating Pressure
200 psi
Filter Element Life
6 mo
Body Material
Aluminum
Air Outlet Type
NPT
Number of Air Inlets
1
Filter Type
Coalescing
Air Inlet Type
NPT
Maximum Flow Rate
40.5 cfm
Housing Material
Aluminum
Filter Included
Grade 5 Coalescing

Description

Membrane Air Dryer, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 40.5 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 133 mm, Overall Height 32 3/8 in, Series SweepSaver, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Features Digital Purge Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.