Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 2.18 CFM, 12 Watts

  • Mfr # SMM3-4F

  • Zoro # G0667633


product price: $2,110.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
2.18 to 9.55
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMM3-4F
Zoro #
G0667633
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24 in
Width (In.)
8 in
Overall Height
24 1/8 in
Overall Width
105 mm
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Depth
4 1/8 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
2.18 to 9.55
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
Includes
Auto Drain, Oil Removal Prefilter
Type
Membrane
Item
Membrane Air Dryer
Filter
Grade 5 Coalescing
Inlet/Outlet (In.)
1/2 in
Watts
12 W
Max. Inlet Temp. (Deg. F)
150 Degrees F
Features
Digital Purge Control
Max. Ambient Temp. (F)
150 Degrees F
Max. Pressure (PSI)
200 psi
Series
SweepSaver
Standards
ISO 8573-1 Class 1.2.1
Finish
Powder Coated
Body Material
Aluminum
Air Inlet Type
NPT
Maximum Flow Rate
9.5 cfm
Filter Type
Coalescing
Filter Element Life
6 mo
Air Outlet Type
NPT
Dew Point
40 Degrees F
Maximum Ambient Temperature
150 Degrees F
Number of Air Outlets
1
Maximum Operating Pressure
200 psi
Filtered Substance
Air, Water Vapor
Filter Included
Grade 5 Coalescing
Housing Material
Aluminum
Number of Air Inlets
1
Maximum Operating Temperature
150 Degrees F
Minimum Flow Rate
2.18 cfm
Drain Type
Automatic

Description

Membrane Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 9.5 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 24 1/8 in, Series SweepSaver, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Features Digital Purge Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.