Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 2.18 to 9.55 CFM

  • Mfr # HMM3-4F

  • Zoro # G3187807


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
2.18 to 9.55
Dew Point (Deg. F)
-40 to 50
Series
HMM
Height (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMM3-4F
Zoro #
G3187807
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
19 in
Width (In.)
8 in
Overall Width
105 mm
Overall Height
19 3/4 in
Overall Depth
4 1/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
2.18 to 9.55
Dew Point (Deg. F)
-40 to 50
Series
HMM
Includes
Auto Drain, Oil Removal Prefilter
Max. Inlet Temp. (Deg. F)
150 Degrees F
Inlet/Outlet (In.)
1/2 in
Max. Ambient Temp. (F)
150 Degrees F
Type
Membrane
Max. Pressure (PSI)
200 psi
Filter
Grade 5 Coalescing
Item
Membrane Air Dryer
Weight
3 kg
Standards
ISO 7183
Finish
Powder Coated
Filter Element Compatibility
F02-B-PF/HF
Filter Type
Coalescing
Housing Material
Aluminum
Number of Air Inlets
1
Body Material
Aluminum
Maximum Ambient Temperature
150 Degrees F
Dew Point
40 Degrees F
Filter Element Life
6 mo
Maximum Operating Pressure
200 psi
Drain Type
Automatic
Number of Air Outlets
1
Minimum Flow Rate
2.18 cfm
Maximum Flow Rate
9.7 cfm
Filter Included
Grade 5 Coalescing
Maximum Operating Temperature
150 Degrees F
Filtered Substance
Oil, Water
Air Inlet Type
NPT

Description

Membrane Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 9.7 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 19 3/4 in, Series HMM, Air Outlet Size 1/2 in, Body Material Aluminum, Features -, Filter Element Compatibility F02-B-PF/HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.