Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 4.09 to 13.67 CFM

  • Mfr # HMM4-4F

  • Zoro # G1522534


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
4.09 to 13.67
Dew Point (Deg. F)
-40 to 50
Series
HMM
Max. Pressure (PSI)
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMM4-4F
Zoro #
G1522534
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
27 in
Width (In.)
8 in
Overall Width
105 mm
Overall Height
27 5/8 in
Air Outlet Size
1/2 in
Overall Depth
4 1/8 in
Air Inlet Size
1/2 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
4.09 to 13.67
Dew Point (Deg. F)
-40 to 50
Series
HMM
Max. Pressure (PSI)
200 psi
Type
Membrane
Max. Ambient Temp. (F)
150 Degrees F
Includes
Auto Drain, Oil Removal Prefilter
Item
Membrane Air Dryer
Inlet/Outlet (In.)
1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Filter
Grade 5 Coalescing
Finish
Powder Coated
Standards
ISO 7183
Weight
3.6 kg
Filtered Substance
Oil, Water
Drain Type
Automatic
Number of Air Inlets
1
Maximum Operating Pressure
200 psi
Filter Element Life
6 mo
Air Inlet Type
NPT
Body Material
Aluminum
Maximum Flow Rate
14.1 cfm
Filter Type
Coalescing
Housing Material
Aluminum
Dew Point
40 Degrees F
Number of Air Outlets
1
Maximum Ambient Temperature
150 Degrees F
Filter Included
Grade 5 Coalescing
Maximum Operating Temperature
150 Degrees F
Filter Element Compatibility
F02-B-PF/HF
Minimum Flow Rate
4.09 cfm

Description

Membrane Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 14.1 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 27 5/8 in, Series HMM, Air Outlet Size 1/2 in, Body Material Aluminum, Features -, Filter Element Compatibility F02-B-PF/HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.