Zoro Homepage

Compressed Air Dryer, 20 cfm Max. Flow

  • Mfr # HITN20

  • Zoro # G9362182


product price: $2,698.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
Overall Height
29 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HITN20
Zoro #
G9362182
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
29 in
Overall Width
14 in
Overall Depth
17 in
Connection Size - Air Treatment
3/4 in NPT
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
ISO Class
6
Refrigerant
R-134A
Phase - Air Treatment
Single
Max. Inlet Temp. - Air Treatment
180 Degrees F
Input Voltage - Air Treatment
115V AC
Max. Flow - Air Treatment
20 cfm
Max. Air Compressor HP
5 hp
Features
Lighted Compressor On/Off Switch, Dew Point Temperature Indicator, Quick Release Front Panel, Stainless Steel Brazed Plate Heat Exchangers With Integral Demister Separator
Max. Incoming Pressure - Air Treatment
230 psi
Filter
Separator
Bracket Kit
No
Full Load Amps
6.91 A
ISO Class - Air Treatment
6
Refrigeration Compressor HP
27/64 hp
Heat Exchanger Material
Stainless Steel
Dew Point
50 Degrees F
Max. Ambient Temp.
113 Degrees F
Power
0.69 kW
Item - Refrigerated Air Dryers
Compressed Air Dryer
Finish
Powder Coated
Color
Beige
Series
HITN
Air Inlet Type
NPT
Filter Rating
1 micron
Minimum Operating Pressure
42 psi
For Maximum Compressor Output Power
5 hp
Standards
ISO 8573-1: 2010 Quality Class 6, UL1995/CSA 22.2 No. 236-95
Maximum Operating Temperature
180 Degrees F
Drain Included
Yes
Bracket Kit Included
No
Full Load Current
6.91 A
Refrigeration Compressor Horsepower
0.421875 hp
Number of Air Outlets
1
Maximum Operating Pressure
230 psi
Filter Included
Yes
Maximum Flow Rate
20 cfm
Maximum Ambient Temperature
110 Degrees F
Housing Color
Beige
Air Outlet Type
NPT
Air Inlet Gender
Female
Number of Air Inlets
1
Filter Type
Coalescing
Frequency
60 Hz

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 20 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.69 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.