Shop CLE-FORCE
See all product information
Create Account
M14X2 1696M CBN TPR HAND TAP
- Mfr # C69543
- Zoro # G923506068
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Cutting Direction
Right Hand
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Tap Thread Size
M14-2.0
Overall Length
3.5938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69543
- Zoro #
- G923506068
- UPC #
- 697334695431
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Item
- Hand Taps
- Application
- For maintenance
- Tap Material
- Carbon Steel
Dimensions
- Tap Thread Size
- M14-2.0
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.