Coupler Body, Hose Barb, 3/8, Brass
Mfr # 4006E
Zoro # G6918055
product price: $54.99
/eaKey Features
Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4006E
Zoro #
G6918055
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Barb Size
3/8 in
Overall Length
2 3/16 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
1 1/8 in
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.